3/4" Female Hub Sealing Fitting

Item #: 0139226

Cat #: PV0700EYS2

UPC: 847656071646

$ 206.59 EA
Company wide:
0 in stock
Documents & Guides
Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 3/4 inch, Material: PVC Coated Steel

Overview

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 3/4 inch, Material: PVC Coated Steel
Also known as: 847656071646, PV0700EYS2, CLBPV0700EYS2

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel