1' x 4' LED Troffer, 50W, 100-277V, 4000K

Item #: 0139152

Cat #: AX-PL1-50W40K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer: 0-10V Dimming, Watts: 50, Volts: 100-277, Dimensions: 1' x 4', Life: 200,000 Hours, Lumens: 4500, CRI: 85, Color Temperature: 4000K. Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watts: 50, Volts: 100-277, Dimensions: 1' x 4', Life: 200,000 Hours, Lumens: 4500, CRI: 85, Color Temperature: 4000K. Acrylic Lens.
Also known as: AX-PL1-50W40K, AXLAXPL150W40K

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 50
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277