40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1

Item #: 0139101

Cat #: EM4110T

UPC: 781568103388

Call for price
Company wide:
0 in stock
Documents & Guides
40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1

Overview

40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1
Also known as: 781568103388, EM4110T, BLMEM4110T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40