Compression Lug, Copper, Conductor Size: 1/0

Item #: 0139037

Cat #: CSWS-1/0-58

UPC: 783669635812

$ 16.11 EA
Company wide:
1 in stock
Documents & Guides
Surecrimp Compression Lug, Copper, Conductor Size: 1/0, 1 Hole, 5/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Compression Lug, Copper, Conductor Size: 1/0, 1 Hole, 5/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669635812, CSWS-1/0-58, ILSCSWS1058

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Standards: California Proposition 65