Floor Mount Enclosure, NEMA 12, Two Door, 72 x 60 x 10", Steel/Gray

Item #: 0139032

Cat #: A726010ULPG

UPC: 783510384197

$ 4831.21 EA
Company wide:
0 in stock
Floor Mount Enclosure, NEMA 12, Two Door With 3-Point Latch, 72 x 60 x 10 Inch, Steel With Gray Powder Coat Finish

Overview

Floor Mount Enclosure, NEMA 12, Two Door With 3-Point Latch, 72 x 60 x 10 Inch, Steel With Gray Powder Coat Finish

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.

Also known as: 783510384197, A726010ULPG, HOFA726010ULPG

Specifications

Width: 60 in
Depth: 10 in
Color: Gray
Height: 72 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Width: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 10 in
Height: 72 in
Finish: Powder Coated