WP 3W SW & COVER

Item #: 0138987

Cat #: 30484

UPC: 095327304849

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
Mulberry; Switch With Cover; Material: 040 IN Solid Aluminum Plate, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Mounting: Standard; Number Of Gang: 1; Switches: Three Way Switch, 6 AMP At 125 V, 3 AMP At 250 V; Switch And Cover Or Cover Only: Switch And Cover

Overview

Mulberry; Switch With Cover; Material: 040 IN Solid Aluminum Plate, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Mounting: Standard; Number Of Gang: 1; Switches: Three Way Switch, 6 AMP At 125 V, 3 AMP At 250 V; Switch And Cover Or Cover Only: Switch And Cover
Also known as: 095327304849, 30484, MUL30484

Specifications

No Specifications Available