Fiberglass Fish Tape, 100'

Item #: 0138922

Cat #: 56055

UPC: 092644560552

Call for price
Company wide:
0 in stock
Fiberglass Fish Tape, Length: 100 foot

Overview

Fiberglass Fish Tape, Length: 100 foot

Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. It comes with a durable 7-Inch (178 mm) leader to help with navigation.

Also known as: 092644560552, 56055, KLE56055

Specifications

Length: 100 ft
Material: Fiberglass
Type: Fish Tape
Standards: California Proposition 65
Length: 100 ft
Type: Fish Tape
Material: Fiberglass
Standards: California Proposition 65