Portable Power Station and Parallel Battery Charger

Item #: 0138921

Cat #: DCB1800B

UPC: 885911457538

Company wide:
0 in stock
Documents & Guides
Charger, 4-Port, Charge Time: 2 Hour, Compatible Batteries: 20V Max Batteries

Overview

Charger, 4-Port, Charge Time: 2 Hour, Compatible Batteries: 20V Max Batteries

The 1800 watt portable power station and parallel battery charger allows for AC power in remote locations for convenient portable power. Able to run most corded tools, it provides 1800W (15A) continuous power and 3600W peak power. The DCB1800B runs on four DEWALT 20 V MAX batteries (including FLEXVOLT), and for high power applications, four 20 V MAX 3.0 Ah DEWALT batteries (DCB200) or higher amp hour are recommended to provide the best results not only can the 1800 watt portable power station power a corded tool remotely, but it also becomes a multi-port parallel charger for up to four DEWALT 20V MAX batteries when plugged into a wall outlet via extension cord (batteries and extension cord sold separately). Compact and lightweight, the 1800 watt portable power station weighs just 18 lbs (without batteries) and is easily portable. Without the need for gas to run, there are no fumes or carbon monoxide emitted from the device. In addition, the 1800 watt portable power station can be used to provide temporary power in areas where noise is restricted such as a jobsite with strict regulations. With an integrated temperature-controlled cooling fan and heavy-duty roll cage, the portable power station is a durable and convenient power solution for a variety of uses.

Also known as: 885911457538, DCB1800B, DEWDCB1800B

Features & Benefits

  • 1800 watt portable power station
  • 4 Port parallel charger
  • Four 20V MAX batteries in (including FLEXVOLT), 15 amps out
  • Batteries and extension cord sold separately
  • Runs most variable speed power tools
  • Battery and Charger Sold Separately

Specifications

Type: Battery Charger
Volts DC: 20
Type: Battery Charger
Volts DC: 20