20/60V MAX* Flexvolt Battery (2PK)

Item #: 0138918

Cat #: DCB606-2

UPC: 885911470902

Company wide:
0 in stock
Documents & Guides
20/60V, Battery, 60V Max, Flexvolt, Average Capacity: 6 Ah. Includes 2 Batteries

Overview

20/60V, Battery, 60V Max, Flexvolt, Average Capacity: 6 Ah. Includes 2 Batteries

The DCB606 FLEXVOLT® 20 V/60 V MAX* 6.0 Ah (With DCB606 FLEXVOLT® battery when used with DEWALT 20V MAX* tools compared to DCB201 1.5 Ah battery pack.) battery pack changes voltage when you change tools, powering a line of powerful 60V MAX* tools, 120 V MAX* tools, and backwards compatible to existing 20 V MAX* tools and chargers. The battery pack is smart enough to know when to provide runtime for 20 V MAX* tools (6.0Ah) and power in the new 60 V MAX* and 120 V MAX* tools.

Also known as: 885911470902, DCB606-2, DEWDCB6062, 3 ah dewalt batteriy, Battery

Specifications

Volts DC Range: 20 - 60
Volts DC Range: 20 - 60