Heating Element, 1500W, 120V

Item #: 0138909

Cat #: 054062

UPC:

$ 36.14 EA
Company wide:
0 in stock
Documents & Guides
Heating Element, CS151, 1500 Watt, 120 Volts

Overview

Heating Element, CS151, 1500 Watt, 120 Volts
Also known as: 054062, CDT054062

Specifications

Wattage: 1500
Volts AC: 120
Family / Style: ComPak
Wattage: 1500
Family / Style: ComPak
Volts AC: 120