Through Wall/Roof Assembly, Parallel Conductor to Parallel Conductor, Copper, Stainless Steel 18-8

Item #: 0138876

Cat #: LPC619

UPC: 782856430469

$ 248.27 EA
Company wide:
0 in stock
Documents & Guides
Through Wall/Roof Assembly, Parallel Conductor to Parallel Conductor, Copper, Stainless Steel 18-8 (EN 1.4305)

Overview

Through Wall/Roof Assembly, Parallel Conductor to Parallel Conductor, Copper, Stainless Steel 18-8 (EN 1.4305)

Through wall/roof assembly used to allow for lightning protection conductors to be concealed in ceiling or walls.

Also known as: 782856430469, LPC619, CADLPC619

Features & Benefits

  • Allows for lightning protection conductors to be concealed in ceiling or walls

Specifications

Length: 12 in
Material: Copper
Size: 1/2 in
Weight: 1.440 lb
Length: 12 in
Size: 1/2 in
Material: Copper
Weight: 1.440 lb