20V and 60V Max Fan Cooled Fast Charger

Item #: 0138863

Cat #: DCB118

UPC: 885911437400

Company wide:
0 in stock
Documents & Guides
Charger, Charges a DCB606 Flexvolt Battery, Charge Time: 1 Hour, Compatible Batteries: 20V and 60V Max

Overview

Charger, Charges a DCB606 Flexvolt Battery, Charge Time: 1 Hour, Compatible Batteries: 20V and 60V Max

The FLEXVOLT™ fast charger is a fan cooled charging that is compatible with 20 V MAX* batteries and the new 20/60 V MAX* battery. The charge rate is 8 A for premium batteries and 4 A for compact batteries.

Also known as: 885911437400, DCB118, DEWDCB118

Features & Benefits

  • Compatible with all 20 V MAX* and 60 V MAX* DEWALT batteries
  • Internal fan circulates air across batteries to reduce hot/cold pack delays
  • This fan assisted cooling of batteries results in faster charge cycle time and reduces downtime in the field
  • Chargers a DCB606 6.0 Ah battery in one hour

Specifications

Type: 1 Port, Charger
Volts DC: 20
Type: 1 Port, Charger
Volts DC: 20