Crenelle Led Flush Mount 14" Square

Item #: 0138852

Cat #: FMSCNL1420840M4

UPC: 888791024852

Call for price
Company wide:
0 in stock
Documents & Guides
Crenelle Led Flush Mount 14" SquareCrenelle Led Flush Mount 14" Square, 80 Cri, 4000k

Overview

Crenelle Led Flush Mount 14" SquareCrenelle Led Flush Mount 14" Square, 80 Cri, 4000k
Also known as: 888791024852, FMSCNL1420840M4, LITFMSCNL1420840M4

Specifications

Color Temperature: 4000 (Cool White)
Type: Flush Mount
Diameter: 14 in
Color: White
Material: Steel
Wattage: 16
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 14 in
Material: Steel
Light Technology: LED
Type: Flush Mount
Color: White
Wattage: 16