Portable Work Light

Item #: 0138833

Cat #: DCL070T1

UPC: 885911458474

Company wide:
0 in stock
Documents & Guides
Portable Work Light, 20V Max Battery, LED, Lumens: 5000 - 10000. Includes: (1) DCL070, (1) 6.0AH Battery, and (1) Charger.

Overview

Portable Work Light, 20V Max Battery, LED, Lumens: 5000 - 10000. Includes: (1) DCL070, (1) 6.0AH Battery, and (1) Charger.

The inconvenience of poorly lit jobsites and the hassles of extra-long extension cords are in the past with the 20 V MAX* Bluetooth LED large area light. Whether using it as a cordless light or charger, it helps to illuminate work areas with a maximum of 7,000 lm. With AC/DC capability, the light runs off any DEWALT 20 V MAX* battery and can also charge DEWALT slide pack batteries when plugged into AC power. Batteries are protected via a door lock option, providing security with versatility. The light features instant on/off with no warm-up, dimming as low as 500 lm, right/left light head and is stackable with a wheel option for convenient storage. Users can connect multiple large area lights for added illumination or to power a corded tool in a remote setting without electricity. The 20 V MAX* Bluetooth LED large area light (DCL070) works in conjunction with the expanded DEWALT tool connect app allowing it to be controlled from a users smart phone or tablet. In addition to the convenience of the tool connect app, the light can be programmed to turn on or off at scheduled times automatically.

Also known as: 885911458474, DCL070T1, DEWDCL070T1

Specifications

Light Technology: LED
Light Technology: LED