BULLET FLOOD KIT 2 X 12W WARM LED 120V W/ CU4 & HOOD BLACK

Item #: 0138829

Cat #: BULLET2X12YB

UPC: 019813212487

$ 322.13 EA
Company wide:
0 in stock
Documents & Guides
Two adjustable 12W LED floodlights Equivalent to 2x75W BR30/halogen/wide floods. Microprismatic diffusion lens optimizes light output without glare. 100,000-hour LED Lifespan.

Overview

Two adjustable 12W LED floodlights Equivalent to 2x75W BR30/halogen/wide floods. Microprismatic diffusion lens optimizes light output without glare. 100,000-hour LED Lifespan.
Also known as: 019813212487, BULLET2X12YB, RABBULLET2X12YB

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Color: Black
Mounting: Wall
Light Technology: LED
Lumens: 2502
Wattage: 24
Color: Black
Light Technology: LED
Color Temperature: 3000 (Warm White)
Mounting: Wall
Lumens: 2502