Slide Dimmer, 300W, Almond

Item #: 0138820

Cat #: CTELV-303P-AL

UPC: 027557829991

$ 89.27 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Almond

Overview

Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Almond

Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in almond

Also known as: 027557829991, CTELV-303P-AL, LUTCTELV303PAL

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Wattage: 300
Type: Slide, Low Voltage, Single-Pole, Electronic
Wattage: 300
Mounting: Surface