Joist Drill Kit, 60V Flexvolt Lithium Ion Battery

Item #: 0138817

Cat #: DCD460T2

UPC: 885911452717

Company wide:
0 in stock
Documents & Guides
Joist Drill Kit, Flexvolt, Cordless, RPM: 0 - 1200, Voltage: 60V, Includes: (1) DCD460 Drill, (2) DCB606 FLEXVOLT Lithium Battery, (1) Fast Charger, (1) Chuck Key and Holder, (1) 2-Position Side Handle, (1) Adjustable Ball Handle, (1) Kit Bag

Overview

Joist Drill Kit, Flexvolt, Cordless, RPM: 0 - 1200, Voltage: 60V, Includes: (1) DCD460 Drill, (2) DCB606 FLEXVOLT Lithium Battery, (1) Fast Charger, (1) Chuck Key and Holder, (1) 2-Position Side Handle, (1) Adjustable Ball Handle, (1) Kit Bag

The DEWALT 60 V MAX* VSR stud and joist drill with E-Clutch® system features a 1/2 In. chuck and brushless motor that provides corded power in a cordless solution. Ideal for plumbers, electricians and HVAC installers who need to drill large diameter holes in wood. This drill provides exceptional power, control, durability, and runtime with its 60 V brushless motor, E-Clutch® system, mechanical clutch, and 2 variable-speed ranges. Equipped with the innovative bind-up control feature called E-Clutch® system this drill increasing user control in bind-up/stall situations by sensing a stall during use and managing torque accordingly.

Also known as: 885911452717, DCD460T2, DEWDCD460T2, Hole Hawg

Specifications

Volts DC: 60
Type: Drill, Kit, Lithium Battery
Volts DC: 60
Type: Drill, Kit, Lithium Battery