High output ceiling light Precision optics deliver uniform light distribution. 100,000-hour LED lifespan. 5-year warranty.

Item #: 0138816

Cat #: CLED52Y/D10

UPC: 019813193168

Company wide:
0 in stock
Documents & Guides
RAB CLED52Y/D10 52W LED 3000K CEILING LIGHT BRONZE

Overview

RAB CLED52Y/D10 52W LED 3000K CEILING LIGHT BRONZE
Also known as: 019813193168, CLED52Y/D10, RABCLED52YD10

Specifications

Color: Bronze
Color: Bronze