Stud/Joist Drill Kit, 60V, E-Clutch System

Item #: 0138791

Cat #: DCD460T1

UPC: 885911452748

Company wide:
0 in stock
Documents & Guides
Stud and Joist Drill Kit, 60 Volt, Includes: (1) DCD460 Drill, (1) DCB606 FLEXVOLT 20V/60V MAX* Lithium Ion Battery, (1) Fast Charger, Chuck Key and Holder, (1) 2-Position Side Handle, (1) Adjustable Bail Handle, (1) Kit Bag

Overview

Stud and Joist Drill Kit, 60 Volt, Includes: (1) DCD460 Drill, (1) DCB606 FLEXVOLT 20V/60V MAX* Lithium Ion Battery, (1) Fast Charger, Chuck Key and Holder, (1) 2-Position Side Handle, (1) Adjustable Bail Handle, (1) Kit Bag

The DEWALT 60 V MAX* VSR stud and joist drill with E-Clutch® system features a 1/2 In. chuck and brushless motor that provides corded power in a cordless solution. Ideal for plumbers, electricians and HVAC installers who need to drill large diameter holes in wood. This drill provides exceptional power, control, durability, and runtime with its 60 V brushless motor, E-Clutch® system, mechanical clutch, and 2 variable-speed ranges. Equipped with the innovative bind-up control feature called E-Clutch® system this drill increasing user control in bind-up/stall situations by sensing a stall during use and managing torque accordingly.

Also known as: 885911452748, DCD460T1, DEWDCD460T1

Features & Benefits

  • 60 V Brushless motor for increase power and runtime
  • Power of a cord with cordless freedom
  • Adjustable bail handle and 2-position side handle for leverage and control
  • 2 variable speed ranges (0-300 / 0 to 1250 rpm) to match appropriate speed to the application
  • E-clutch is a perform and protect feature that detects reactionary torque caused by a bind-up or stall and reduces speed to a manageable level until control is regained.
  • Metal-gear housing for jobsite durability and increased reliability
  • The DEWALT perform and protect line of power tools is designed to provide a high level of one or more of the following: control, dust containment, or low vibration, without

Specifications

Volts DC: 60
Type: Kit, Lithium Ion
Volts DC: 60
Type: Kit, Lithium Ion