Stud and Joist Drill, 60V Max VSR

Item #: 0138789

Cat #: DCD460B

UPC: 885911452724

Company wide:
0 in stock
Documents & Guides
Stud and Joist Drill, 60V Max VSR , 1/2" Chuck and Brushless Motor.

Overview

Stud and Joist Drill, 60V Max VSR , 1/2" Chuck and Brushless Motor.

The DEWALT 60 V MAX* VSR stud and joist drill with E-Clutch® system features a 1/2 In. chuck and brushless motor that provides corded power in a cordless solution. Ideal for plumbers, electricians and HVAC installers who need to drill large diameter holes in wood. This drill provides exceptional power, control, durability, and runtime with its 60 V brushless motor, E-Clutch® system, mechanical clutch, and 2 variable-speed ranges. Equipped with the innovative bind-up control feature called E-Clutch® system this drill increasing user control in bind-up/stall situations by sensing a stall during use and managing torque accordingly.

Also known as: 885911452724, DCD460B, DEWDCD460B

Specifications

Volts DC: 60
Type: Drill, Stud and Joist
Volts DC: 60
Type: Drill, Stud and Joist