Cordless Grinder, 60V

Item #: 0138762

Cat #: DCG414B

UPC: 885911452502

Company wide:
0 in stock
Documents & Guides
Grinder, Cordless, RPM: 9000, Voltage: 60V, Weight: 4.66 lbs. Includes: DCG414 Grinder, Side Handle, 4-1/2" (115mm) Type 27 Wheel, 4-1/2" (115mm) Type 27 Guard, 6" (150mm) Type 27 Guard, Wrench, and Flanges

Overview

Grinder, Cordless, RPM: 9000, Voltage: 60V, Weight: 4.66 lbs. Includes: DCG414 Grinder, Side Handle, 4-1/2" (115mm) Type 27 Wheel, 4-1/2" (115mm) Type 27 Guard, 6" (150mm) Type 27 Guard, Wrench, and Flanges

The DCG414B 4-1/2 In. to 6 In. (115 mm to 150 mm) grinder with kickback brake is maximized for power and durability. It delivers 13 amp power as compared to the D28144N with the portability and convenience of cordless through DeWalt's revolutionary FLEXVOLT technology. The DCG414B comes with the tool only.

Also known as: 885911452502, DCG414B, DEWDCG414B

Specifications

Volts DC: 16
Type: Grinder
Volts DC: 16
Type: Grinder