12" (305MM) 120V MAX* Miter Saw

Item #: 0138757

Cat #: DHS790AB

UPC: 885911461900

Company wide:
0 in stock
Documents & Guides
12" (305MM) 120V MAX* Double Bevel Sliding Compound Miter Saw with CUTLINE(TM) Blade Positioning System (INCLUDES 120V Adapter), Flexible Power - Corded or Cordless Power, Runtime - up to 289 Cross Cuts in 3-1/4 in. Baseboard, Includes: DHS 790 12 in. (305 mm.) 120V MAX* Double Bevel Sliding Compound Miter Saw, 12 in. (305 mm.) Blade, 120V MAX* AC Power Adaptor, Blade Wrench & Dust Bag

Overview

12" (305MM) 120V MAX* Double Bevel Sliding Compound Miter Saw with CUTLINE(TM) Blade Positioning System (INCLUDES 120V Adapter), Flexible Power - Corded or Cordless Power, Runtime - up to 289 Cross Cuts in 3-1/4 in. Baseboard, Includes: DHS 790 12 in. (305 mm.) 120V MAX* Double Bevel Sliding Compound Miter Saw, 12 in. (305 mm.) Blade, 120V MAX* AC Power Adaptor, Blade Wrench & Dust Bag

The DHS790AB is a 12" 120V MAX* Double Bevel Sliding Compound Miter Saw that delivers the Capacity, Accuracy, Power, Ease of Use, and Durability of a corded tool with the portability and convenience of a cordless tool. The kit includes the 120V AC adaptor (60V MAX* lithium ion batteries and fast charger sold separately).

Also known as: 885911461900, DHS790AB, DEWDHS790AB

Specifications

Type: Corded
Type: Corded