1
more

BUSS 170M6262 FUSE 800A 690V 3KN/11
Item #: 0138751
Cat #: 170M6262
UPC: 051712793643
$ 1346.28 EA
Company wide:
0
in stock
Documents & Guides
BUS 170M6262
Overview
BUS 170M6262
Also known as: 051712793643, 170M6262, BUS170M6262
Specifications
| Amps: | 800 |
| Type: | Square |
| Interrupt Rating DC: | 200 |
| Amps: | 800 |
| Interrupt Rating DC: | 200 |
| Type: | Square |