Flexvolt 60V Table Saw (1) Battery Kit

Item #: 0138731

Cat #: DCS7485T1

UPC: 885911454179

Company wide:
0 in stock
Documents & Guides
Table Saw, 60V Max, Cordless, FPM: 570, Capacity: 1-3/4", Includes: (1) Table Saw, (1) Carbide Blade, (1) Push Stick, (1) Blade Guard, (1) Rip Fence, (1) Non-Thru Cut Riving Knife, (1) 20V/60V Max Flexvolt Battery, (1) Fast Charger, (2) Blade Wrenches, and (1) Miter Gauge.

Overview

Table Saw, 60V Max, Cordless, FPM: 570, Capacity: 1-3/4", Includes: (1) Table Saw, (1) Carbide Blade, (1) Push Stick, (1) Blade Guard, (1) Rip Fence, (1) Non-Thru Cut Riving Knife, (1) 20V/60V Max Flexvolt Battery, (1) Fast Charger, (2) Blade Wrenches, and (1) Miter Gauge.

The DCS7485T1 60V MAX* 8 1/4" table saw is maximized for accuracy, capacity and runtime. The brushless motor delivers the power to cut all common materials, the rack & pinion fence allows for fast, easy adjustments and provides the capacity to rip 4x8 sheet goods. The DCS7485T1 comes with one 20V/60V MAX* FLEXVOLT battery and fast charger.

Also known as: 885911454179, DCS7485T1, DEWDCS7485T1

Specifications

Volts DC: 60
Type: Cordless
Volts DC: 60
Type: Cordless