Fluorescent/LED Decorator Dimmer, White

Item #: 0138709

Cat #: DVSTV-WH

UPC: 784276099622

$ 88.61 EA
Company wide:
661 in stock
Diva Series Fluorescent/LED Decorator Dimmer, 120-277V, Controls 0-10 V Led Or Fluorescent Fixture Loads, 50 Ma Max Control Current. Paddle Turns On/Off, Slide Up To Brighten, Down To Dim, White, Gloss Finish (Wallplate Sold Separately)

Overview

Diva Series Fluorescent/LED Decorator Dimmer, 120-277V, Controls 0-10 V Led Or Fluorescent Fixture Loads, 50 Ma Max Control Current. Paddle Turns On/Off, Slide Up To Brighten, Down To Dim, White, Gloss Finish (Wallplate Sold Separately)

The Diva 0-10V Dimmer Switch Is A Simple Solution Is Designed To Match Existing Design Style Switches And Accessories. Easily Turn The Lights On And Off With A Paddle Switch, And Use The Slide Control To Adjust The Lights To The Perfect Level. The New Diva 0 - 10-Volt Dimmerswitch Is A 0-10 Vdc Dimmer With 3-Way Functionality For 3Rd Party 0-10-Volt Fixtures (Led And Fluorescent), No Separate Power Pack Required. Coordinating Wall Plate Sold Separately.

Also known as: 784276099622, DVSTV-WH, LUTDVSTVWH

Specifications

Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Amps: 8
Type: 0-10V Dimming
Light Technology: LED, Fluorescent
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Surface
Color: White
Amps: 8
Light Technology: LED, Fluorescent
Volts AC Range: 120 - 277
Poles: 1
Family / Style: Diva
Type: 0-10V Dimming
Dimmable: Yes