2' x 4' LED Troffer, 32W, 100-277V, 3000K

Item #: 0138663

Cat #: AX-PL4-32W30K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 32, Volt: 100-277, Dimensions: 2' x 4', Life: 200,000 Hours, Lumens: 3200, CRI: 85, Color Temperature: 3000K. Beam Angle: 110°, Acrylic Lens

Overview

LED Troffer: 0-10V Dimming, Watt: 32, Volt: 100-277, Dimensions: 2' x 4', Life: 200,000 Hours, Lumens: 3200, CRI: 85, Color Temperature: 3000K. Beam Angle: 110°, Acrylic Lens
Also known as: AX-PL4-32W30K, AXLAXPL432W30K

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Angle: 110°
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: LED
Angle: 110°