6000BTU 460V 3 Low Amb Kit

Item #: 0138660

Cat #: N360646G100

UPC: 783510238728

$ 8894.45 EA
Company wide:
0 in stock
SpectraCool Narrow Indoor/Outdoor, 36.00x11.50x14.00, Lt Gray, Steel

Overview

SpectraCool Narrow Indoor/Outdoor, 36.00x11.50x14.00, Lt Gray, Steel

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238728, N360646G100, HOFN360646G100

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Mounting: Side wall
Width: 11.500 in
Color: Light Gray
Finish: Powder Coated
Mounting: Side wall
Depth: 14 in
Height: 36 in
IP/NEMA Rating: NEMA 4