FLEXVOLT® 60V MAX* 7-1/4" Circular Saw w/Brake Kit

Item #: 0138658
Cat #: DCS575T1
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
FLEXVOLT® 60V MAX* 7-1/4 IN. (184 MM) Circular Saw w/Brake Kit, Delivers Up to 339 Cuts Per Charge in 2 in. x 4 in. SPF Lumber, Includes: (x1) FLEXVOLT® 20V/60V MAX* Lithium Ion Battery Pack, Charger, 1 DEWALT 7-1/4 in. (184 mm..) Diameter Saw Blade, Blade Wrench, Rafter Hook & Carrying Case

Overview

FLEXVOLT® 60V MAX* 7-1/4 IN. (184 MM) Circular Saw w/Brake Kit, Delivers Up to 339 Cuts Per Charge in 2 in. x 4 in. SPF Lumber, Includes: (x1) FLEXVOLT® 20V/60V MAX* Lithium Ion Battery Pack, Charger, 1 DEWALT 7-1/4 in. (184 mm..) Diameter Saw Blade, Blade Wrench, Rafter Hook & Carrying Case
The DCS575T1 7-1/4 In. (184 mm) circular saw with brake is maximized for runtime and durability. It delivers the power and cut capacity of a corded circular saw with the portability and convenience of cordless through DeWalt's revolutionary FLEXVOLT technology. The DCS575T1 comes with 1 60 V MAX* lithium ion battery and fast charger.
Also known as: DCS575T1, DEWDCS575T1

Specifications

Volts AC: 60
Type: Corded, Lithium Ion
Volts AC: 60
Type: Corded, Lithium Ion

Customer Reviews

No reviews for this product
(0)