$ 1.85 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Wallplate, Zinc Coated Finish, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN
Overview
Wallplate, Zinc Coated Finish, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN
Also known as: 095327894326, 89432, MUL89432
Specifications
No Specifications Available