$ 6.39 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Wallplate, Zinc Coated Finish, Application: Commercial, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN
Overview
Wallplate, Zinc Coated Finish, Application: Commercial, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN
Also known as: 095327890755, 89075, MUL89075
Specifications
No Specifications Available