LED Power Supply, 96W, 120-277V, 24V

Item #: 0138639

Cat #: OT96W24VUNVDIM

UPC: 046135515200

Company wide:
0 in stock
Documents & Guides
LED Power Supply, 96 Watt, Input Voltage: 120-277 Volt, Output Voltage: 24 Volt, Lamp Type: 24V LED Modules, Location Rating: Damp, Standard Case Qty: 10 *Sylvania Part # 51520*

Overview

LED Power Supply, 96 Watt, Input Voltage: 120-277 Volt, Output Voltage: 24 Volt, Lamp Type: 24V LED Modules, Location Rating: Damp, Standard Case Qty: 10 *Sylvania Part # 51520*
Also known as: 046135515200, OT96W24VUNVDIM, LDVOT96W24VUNVDIM

Specifications

Volts DC: 24
Wattage: 96
Type: Power Supply
Light Technology: LED
Volts AC Range: 120 - 277
Volts DC: 24
Type: Power Supply
Volts AC Range: 120 - 277
Wattage: 96
Light Technology: LED