Occupancy Sensor Switch, 5A, Maestro, Midnight

Item #: 0138638

Cat #: MS-OPS5M-MN

UPC: 027557983457

$ 49.81 EA
Company wide:
0 in stock
Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Midnight.

Overview

Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Midnight.

Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A in midnight

Also known as: 027557983457, MS-OPS5M-MN, LUTMSOPS5MMN

Specifications

Amps: 5
Volts AC: 120
Family / Style: Maestro
Color: Midnight
Poles: 1
Mounting: Knuckle
Type: Occupancy
Dimmable: Yes
Light Technology: Halogen
Angle: 180°
Amps: 5
Family / Style: Maestro
Poles: 1
Type: Occupancy
Light Technology: Halogen
Volts AC: 120
Color: Midnight
Mounting: Knuckle
Dimmable: Yes
Angle: 180°