SHA 06115K 15W/A19/LED/DIM/5000K (P

Item #: 0138636
Cat #: 06115K
UPC: 726585061150
Call for price
Company wide:
0 in stock
Documents & Guides
SHA 06115K SHAT-R-SHIELD PART # 06115K 15W A19 LED 5000K

Overview

SHA 06115K SHAT-R-SHIELD PART # 06115K 15W A19 LED 5000K
Also known as: 726585061150, 06115K, SHA15WA19LEDDIM500

Specifications

Lumens: 1100
Lumens: 1100

Customer Reviews

No reviews for this product
(0)