15W CFL Lamp, 50K

Item #: 0138622

Cat #: S7223

UPC: 045923072239

Company wide:
0 in stock
15 Watt; Mini Spiral Compact Fluorescent; 5000K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

15 Watt; Mini Spiral Compact Fluorescent; 5000K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072239, S7223, SATS7223

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Lumens: 1100
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 15
Light Technology: CFL
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1100
Dimmable: No