Ethernet Switch, 5 Port, Unmanaged, 24VDC, 10/100BaseTX

Item #: 0138617

Cat #: 1240840000

UPC: 050118028731

Company wide:
0 in stock
Documents & Guides
Ethernet Switch, 5 Port, Unmanaged, 24VDC, 10/100BaseTX, DIN Rail Mount

Overview

Ethernet Switch, 5 Port, Unmanaged, 24VDC, 10/100BaseTX, DIN Rail Mount

As experienced experts, we support our customers and partners around the world with products, solutions and services in the industrial environment of power, signals and data.

Also known as: 050118028731, 1240840000, WEI1240840000

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Unmanaged
Number of Ports: 5
Volts DC: 24
Type: Unmanaged
Mounting: DIN Rail
Number of Ports: 5