103MCAGBROORAGRAX1

Item #: 0138609

Cat #: 103MCAGBROORAGRAX1

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
103MCAGBROORAGRAX1

Overview

103MCAGBROORAGRAX1
Also known as: 103MCAGBROORAGRAX1

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600