Eaton QB GFCI circuit breaker

Item #: 0138608

Cat #: QBGFEP1030W1

UPC: 786679415061

$ 1351.56 EA
Company wide:
0 in stock
Documents & Guides
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,Bell alarm,30A,10 kAIC,Single-pole,120V,Non-Interchangeable,30 mA Trip sensitivity,QBGFEP

Overview

Eaton QB GFCI circuit breaker,Ground fault circuit breaker,Bell alarm,30A,10 kAIC,Single-pole,120V,Non-Interchangeable,30 mA Trip sensitivity,QBGFEP

Miniature Circuit Breakers and Supplementary Protectors

Also known as: 786679415061, QBGFEP1030W1, CUTQBGFEP1030W1

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On