MC Lite Type MC Cable

Item #: 0138607

Cat #: 102MCAGBROGRAX1000

UPC: 077680374325

$ 2.57 FT
Company wide:
0 in stock
Documents & Guides
MC Lite Type MC Cable, Traditional with Ground and Neutral

Overview

MC Lite Type MC Cable, Traditional with Ground and Neutral

MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 408Y/277V: Brown, Gray, Green, 1000 FT Coil, Weight: 160 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Also known as: 077680374325, 102MCAGBROGRAX1000

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600