
Heat Shrink, Thin Wall, 1-1/2", Black, (3) 6" Pieces
Item #: 0138595
Cat #: FP301-1 1/2-6"-Bla
UPC: 051128601327
$ 36.22 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications. (3) 6 Inch Pieces Per Pack.
Overview
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications. (3) 6 Inch Pieces Per Pack.
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051128601327, FP301-1 1/2-6"-Bla, MMMFP3011126Black1
Specifications
| Diameter: | 1 1/2 in |
| Material: | Polyolefin |
| Color: | Black |
| Diameter: | 1 1/2 in |
| Color: | Black |
| Material: | Polyolefin |