Cartridge Fuses AGW 7AG BOX 3A

Item #: 0138568

Cat #: AGW3

UPC: 079458005172

$ 1.37 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Cartridge Fuses AGW 7AG BOX 3A

Overview

Cartridge Fuses AGW 7AG BOX 3A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005172, AGW3, LFUAGW3

Specifications

Type: Fuse, Electronic
Standards: California Proposition 65
Type: Fuse, Electronic
Standards: California Proposition 65