30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 0138565

Cat #: 10250T15225

UPC: 782113456904

$ 315.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Maintained, Right and Center Key Removal, Cam 2

Overview

30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Maintained, Right and Center Key Removal, Cam 2
Also known as: 782113456904, 10250T15225, CUT10250T15225

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4