Cartridge Fuses AGW 7AG BOX 30A

Item #: 0138562

Cat #: AGW30

UPC: 079458005233

$ 1.37 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGW 7AG BOX 30A

Overview

Cartridge Fuses AGW 7AG BOX 30A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005233, AGW30, LFUAGW30

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 30
Standards: California Proposition 65
Speed: Fast Acting
Amps: 30
Type: Fuse, Electronic
Standards: California Proposition 65