nVent CADDY Cat HP J-Hook w/Hammer-On Flange Clip,Swivel,4" dia,1/8"–1/4" Flange

Item #: 0138524

Cat #: CAT64HP24

UPC: 782856716693

$ 20.73 EA
Company wide:
0 in stock
Documents & Guides
CDY CAT64HP24 CABLE SUPPORT

Overview

CDY CAT64HP24 CABLE SUPPORT

Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856716693, CAT64HP24, CDYCAT64HP24

Features & Benefits

  • Requires only a hammer to install
  • Rotates 360 degrees to support various directional runs of cable
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized