Conn 50A 125/250V 3P4W H/L Nylon BK

Item #: 0138519

Cat #: CS6364EX

UPC: 032664663871

$ 116.63 EA
Company wide:
451 in stock
Documents & Guides
Eaton locking connector, #10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.25 in, California standard

Overview

Eaton locking connector, #10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.25 in, California standard

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 032664663871, CS6364EX, CWDCS6364EX

Specifications

Type: Locking
Material: Nylon
Type: Locking
Material: Nylon