PLATT logo

BALDOR EM3610T 3HP 3500RPM 3

Item #: 0138469
Cat #: EM3610T
UPC: 781568138953
Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR EM3610T 3HP 3500RPM 3

Overview

BALDOR EM3610T 3HP 3500RPM 3
Also known as: 781568138953, EM3610T, BLMEM3610T

Specifications

Phase: 3
Horsepower: 3
Phase: 3
Horsepower: 3

Customer Reviews

No reviews for this product
(0)