Transformer, Encapsulated, Industrial, 10KVA, 240/480 x 120/240V

Item #: 0138466

Cat #: C1F010LES

UPC: 803423091378

$ 1930.72 EA
Company wide:
0 in stock
Transformer, Encapsulated, Industrial, 10 KVA, 240/480 Primary x 120/240 Secondary Volt AC, Fortress, Wall Mount, NEMA 3R

Overview

Transformer, Encapsulated, Industrial, 10 KVA, 240/480 Primary x 120/240 Secondary Volt AC, Fortress, Wall Mount, NEMA 3R

HPS Fortress™ HPSC1F010LES is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.

Also known as: 803423091378, C1F010LES, HMDC1F010LES

Specifications

Type: Dry Type Transformer
Volt Amps: 10kVA
Primary Voltage: 240/480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240/480
Secondary Voltage: 120/240
Volt Amps: 10kVA
IP/NEMA Rating: NEMA 3R