MILW 6124-30 5" 13A SAG - TRIGGER W

Item #: 0138438

Cat #: 6124-30

UPC: 045242241484

Call for price
Company wide:
0 in stock
Documents & Guides
MILWAUKEE 6124-30 13AMP 5'' SMALL ANGLE GRINDER TRIGGER GRIP

Overview

MILWAUKEE 6124-30 13AMP 5'' SMALL ANGLE GRINDER TRIGGER GRIP

The 13 amp 5 in. Small angle grinder (Trigger grip, lock-on) delivers up to 30% more durability and power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6124-30 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Constant power technology® enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Also known as: 045242241484, 6124-30, MIL612430

Features & Benefits

  • Powerful 13 Amp, 9,000 RPM motor: provides maximum performance and durability
  • Overload protection: maximizes motor life
  • Electronic clutch: extends tool life and prevents bind-up
  • Constant Power Technology™: maintains constant speed under load
  • Tool-free accessory change: easily change all accessories without a wrench
  • Tool-free adjustable guard: provides quick guard installations and adjustments
  • Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
  • Anti-vibration side handle: reduces vibration, increasing user comfort during extended use
  • Trigger grip handle – provides better control, reach and leverage

Specifications

Amps: 13
Amps: 13