Breaker, 200A, 2P, Tenant Main, 42kAIC, Type CV

Item #: 0138430

Cat #: CVS2200XMM

UPC: 786685705927

$ 402.07 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 200A, 2P, Tenant Main, 42kAIC, Type CV

Overview

Breaker, 200A, 2P, Tenant Main, 42kAIC, Type CV
Also known as: 786685705927, CVS2200XMM, CUTCVS2200XMM

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 240
Interrupt Rating AC: 42 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts AC: 240