Breaker, 125A, 2P, Tenant Main, 42kAIC, Type CV

Item #: 0138429

Cat #: CVS2125XMM

UPC: 786685705897

$ 402.07 EA
Company wide:
1 in stock
Documents & Guides
125 Amp, Breaker, 2-Pole, Tenant Main, 42 kAIC, Type CV

Overview

125 Amp, Breaker, 2-Pole, Tenant Main, 42 kAIC, Type CV

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786685705897, CVS2125XMM, CUTCVS2125XMM

Specifications

Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 120, 240
Interrupt Rating DC: 42 kA
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 125
Interrupt Rating DC: 42 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 42 kA