
HD Slotted Wall Duct, 1.5x4", NA, Gray
Item #: 0138427
Cat #: 184-15401
UPC: 089306294870
$ 10.17 FT
Company wide:
0
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1.5" x 4", Non-Adhesive, PVC, Gray
Overview
High Density Slotted Wall Wiring Duct, 1.5" x 4", Non-Adhesive, PVC, Gray
HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306294870, 184-15401, TYNSLHD1.5X4G4
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 4 in |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |